Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M4.0-0.70 Size
Mfr # 362111530
Zoro # G2759701
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Type Metric
- Tolerance Class X
- Includes Certificate of Accuracy
Product Information
- Brand Vermont Gage
- MFR # 362111530
- Zoro # G2759701
- UPC # 662631471187
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M4 x 0.70 |
Pitch Diameter - Go Member | 3.52 mm |
Thread Length | 4 mm |
Compatible Holder Size | 1T |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 3.43 mm |
Details
Item | Threaded Ring Gauge |
Type | Go/No Go |
Class | 6g |
Thread Type | Metric |
Tolerance | Class X |
Includes | Certificate of Accuracy |
Application | Metalworking |
Material | Tool Steel |
Meets/Exceeds | ASME B1.16M |
Finish | Uncoated |
Hardness | RC 60-62 |
Tolerance Class | X |
Standards | ASME B1.16M |
Long Form Calibration Certificate | No |
Thread Class | 6G |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Design | Adjustable |
Gauge Type | Go/No-Go (Plus/Minus) |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter - Go Member 3.52 mm, Pitch Diameter - No-Go Member 3.43 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M4 x 0.70, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M3 x 0.5 D3 3 Fl Plug Spiral Point Accu-Shear Tap (033150TC)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6243)
- EGO Battery, (1) 7.5 Ah, Li-Ion (BA4200T)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- MITUTOYO Ring Gage, .60" (177-181)
- Vermont Gage Ring Gauges