Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 5/8-18 UNF 2A
Mfr # 361148030
Zoro # G2693765
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 5/8"-18
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Product Information
- Brand Vermont Gage
- MFR # 361148030
- Zoro # G2693765
- UPC # 662631439637
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/8"-18 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 2 3/16 in |
Compatible Holder Size | 4T |
Thread Length | 9/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.5828 in |
Pitch Diameter - No-Go Member | 0.5828 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.5828 in, Pitch Diameter - No-Go Member 0.5828 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 5/8 In.-18, Thread Type UNF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips (19)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- BON TOOL Bon 12-478 Invert Groover, 6" Diameter (12-478)
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points (J5032)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- Vermont Gage Ring Gauges