Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 1/2-13 UNC 2A
Mfr # 361140030
Zoro # G2837895
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1/2"-13
- Thread Type UNC
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Product Information
- Brand Vermont Gage
- MFR # 361140030
- Zoro # G2837895
- UPC # 662631438036
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-13 |
Outside Dia. (In.) | 1 3/4 in |
Thread Length (In.) | 7/16 in |
Pitch Diameter - No-Go Member | 0.4435 in |
Pitch Diameter | 0.4435 in |
Compatible Holder Size | 3T |
Dimension Type | Inch |
Thread Length | 7/16 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.4435 in, Pitch Diameter - No-Go Member 0.4435 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 1/2 In.-13, Thread Type UNC, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- Vermont Gage Precision Measuring Tools