Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, #10-32 UNF 2A
Mfr # 361121010
Zoro # G2575431
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #10-32
- Thread Type UNF
- Material Tool Steel
Product Information
- Brand Vermont Gage
- MFR # 361121010
- Zoro # G2575431
- UPC # 662631434212
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #10-32 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 3/16 in |
Pitch Diameter - Go Member | 0.1688 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Pitch Diameter | 0.1688 in |
Thread Length | 3/16 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.1688 in, Pitch Diameter - Go Member 0.1688 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #10-32, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88024)
- NUPLA M16 16Oz Machinist'S Ball Pein Hammer (545-21-016)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- Vermont Gage Precision Measuring Tools