Shop All Router Bit Sets
Vermont American
Router Bit Set, Carbide Tipped, 4 pcs.
Mfr # 23013
Zoro # G0462957
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 4
- Profile Bit Shape Included Roundover
- Includes Bearing
- Application For General Purpose Trim Applications
Product Information
- Brand Vermont American
- MFR # 23013
- Zoro # G0462957
- UPC # 045325742358
- Country of Origin China
- Category Router Bit Sets
Details
Measurement System | Fractional Inch |
Number of Pieces | 4 |
Profile Bit Shape Included | Roundover |
Item | Router Bit Set |
Includes | Bearing |
Application | For General Purpose Trim Applications |
Material | Carbide Tipped |
Drilling Tool Configuration | Set |
Material - Machining | Carbide Tipped |
End Mill Application | Finishing |
List Number | 230 |
Primary Material Application | Wood |
Primary Material Application ISO Code | O |
Description
Router Bit Set, Carbide Tipped, Number of Pieces 4, Fractional Inch, Roundover, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051B)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- ZORO SELECT Router Bit Set, Super Delux, 1/2S, 30 Pc (16Y605)
- ZORO SELECT Router Bit Set, 6 Pc (16Y554)
- FLEMING SUPPLY 15-piece Router Bit Set with 0.25" Shank and Wood Storage Case for Home Improvement and DIY (256406GHH)
- SKIL Router Bit Set w/ Window 91030 30pc (91030)
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- FREUD Piece Super Bit Set, 13 (91-100)
- Vermont American Routers & Accessories