Shop All Router Bits
Vermont American
Router Bit 1/4R Cove
Mfr # 23139
Zoro # G700489126
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-1/8 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Bearing Dia. (In.) 1/2 in
Product Information
- Brand Vermont American
- MFR # 23139
- Zoro # G700489126
- UPC # 45325738191
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/8 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 1/2 in |
Radius (In.) | 1/4 in |
Flute Length (In.) | 1/2 in |
Shank Length (In.) | 1-5/8 in |
Overall Diameter | 1 in |
Cutting Edge Length | 1/2 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Color | Gray |
Includes | Bearing |
Bit Type | Cove |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Cove bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- CMT Hinge Boring Bit, Rght, 14mm dia, 70mm L (369.140.11)
- TUNGALOY Insert Screw, MillFeed (6802582)
- MAKITA Earth Auger Drill Bit Blade Set 6", E-07 (E-07674)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- VERMONT AMERICAN Router Bit 1/2R Cove (23141)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- VERMONT AMERICAN Rtr Bit 3/16R Cove Bead (23152)
- VERMONT AMERICAN CT 3/8 Keyhole 1F 1/4S (23116)
- VERMONT AMERICAN Router Bit 3/8R Cove (23140)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- Vermont American Router Bits