Shop All Masonry Drill Bits
This Product is Discontinued
Vermont American
Masonry Bit, 3/8", 4"L, 1/4 Shank (Discontinued)
Mfr # 14006
Zoro # G7412284
This Product is Discontinued
Key Features
- Shank Shape Straight
- Drill Bit Size 3/8 in
- Drilling Length 2-3/4 in
- Overall Length 4 in
- Decimal Equivalent 0.375
Product Information
- Brand Vermont American
- MFR # 14006
- Zoro # G7412284
- UPC # 045325140062
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Drilling Length | 2-3/4 in |
Overall Length | 4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Details
Item | Double Flute Masonry Bit |
Shank Shape | Straight |
Decimal Equivalent | 0.375 |
Impact Rated | No |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Percussion Rated | No |
Application | Tile, Brick, Cinder Block |
Primary Material Application | Brick, Cinder Block, Ceramic |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Description
Double Flute Masonry Bit, Hex, 3/8 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Number of Flutes 2, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.