Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, #12-24, NC
Mfr # BHD1224
Zoro # G2414002
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Die Shape Hex
- Thread Type NC
- Die Material Carbon Steel
- Die Thickness 3/8 in
Product Information
- Brand Vermont American
- MFR # BHD1224
- Zoro # G2414002
- UPC # 045325207642
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | #12-24 |
Overall Width | 1" |
Size | 1/2" |
Hex Size (In.) | 1 |
Hex Size | 1 in |
Thread Size | #12-24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Number of Pieces | 1 |
Application | Hand Threading |
Thickness (In.) | 0.370 |
Pitch | 24 |
Die Type | Solid |
Thread Standard | UNC |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size #12-24, UNC, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NC, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- PRO-GRADE TOOLS Mini Hack/Coping Saw (31910)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU15)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2 (C23153)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-24, NF (BHD516F24)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 7/16-20, NF (BHD716F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/2-12 UNF (403405)
- Vermont American Hex Dies