Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, #10-24, NC
Mfr # BHD1024
Zoro # G1993162
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NC
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Vermont American
- MFR # BHD1024
- Zoro # G1993162
- UPC # 045325207628
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | #10-24 |
Overall Width | 1" |
Size | 1/2" |
Hex Size (In.) | 1 |
Hex Size | 1 in |
Thread Size | #10-24 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Thickness (In.) | 0.370 |
Application | External Threads When Held In A Die Stock And Close Shoulder Work |
Pitch | 24 |
Number of Pieces | 1 |
Material | Carbon Steel |
Thread Standard | UNC |
Die Type | Solid |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size #10-24, UNC, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NC, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial (52-008-712-0)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- JET Flip-Top Stand (728200)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3211X-5PK)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 7/16-20, NF (BHD716F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-24, NF (BHD516F24)
- DRILL AMERICA m9x1.25 Carbon Steel Hex Die (DWTSMH9X1.25)
- Vermont American Hex Dies