Shop All Multi-Purpose Wipes
This Product is Discontinued
Veritiv Operating Co
Georgia-Pacific Low-Cost Multifold Towels (Discontinued)
Mfr # 24590
Zoro # G902694540
This Product is Discontinued
Key Features
- Height 9.7
- Length 21.4
- Outside Diameter 18.7
- Width 13.6
Product Information
- Brand Veritiv Operating Co
- MFR # 24590
- Zoro # G902694540
- UPC # 10073310245901
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Height | 9.7 |
Length | 21.4 |
Outside Diameter | 18.7 |
Width | 13.6 |
Description
These Multifold Paper Towels dispense easily in standard dispensers without tearing or jamming. EPA compliant for recycled fiber content.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.