Shop All Internal Hard Drives
Verbatim
Vi550 S3 512 GB Solid State Drive 25 Internal SATA SATA600, Black
Mfr # VER49352
Zoro # G007201841
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Verbatim
- MFR # VER49352
- Zoro # G007201841
- UPC # 23942493525
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Description
Vi550 SATA III 25 Internal SSD is an ideal choice for transforming the performance of any hard drivebased PC or laptop computer Featuring the SATA III interface, the Vi550 Internal SSD features transfer speeds of up to 560MB per second read speed and up to 535MB per second write speed With transfer speeds far superior to mechanical hard drives, get ready to experience decreased system boot time, more efficient multitasking and faster system responsiveness This SSD utilizes 3D NAND flash technology along with a Phison controller to deliver lightningfast and reliable SSD performance Memory capacity is 512GB Compact drive measures 275 x 394 x 028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB iSeries 0705-3 Single Go Pro Camera Case (3i-0705-3GP1)
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- VERBATIM SSD, Internal, 3D NAND, PCIe Gen 3.0 x4, 1TB, MI (VER70873)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- APRICORN MASS STORAGE Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key (ASK3-60GB)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- KIOXIA Fl6 Series - Ssd - Enterprise - 1600 Gb - Pcie 4.0 (KFL6XHUL1T60)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 3840 Gb - Pci (KCMYXRUG3T84)
- Verbatim Internal Hard Drives