Shop All USB Flash Drives
Verbatim
V3 Max USB 3.0 Drive, 128GB, Blue
Mfr # 49808
Zoro # G5133875
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 128 GB
- Color Blue
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Maximum Write Speed 80 MB/s
- Maximum Read Speed 175 MB/s
Product Information
- Brand Verbatim
- MFR # 49808
- Zoro # G5133875
- Country of Origin China
- Category USB Flash Drives
Dimensions
Height | 0.4" |
Length | 0.8" |
Width | 2.3" |
Details
Item | V3 Max USB 3.0 Drive,128GB,Blue |
Storage Capacity | 128 GB |
Color | Blue |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Maximum Write Speed | 80 MB/s |
Maximum Read Speed | 175 MB/s |
Connector Type | USB 3.0 |
Features | Capless, Password Protection, Retractable |
Product Type | Flash Drive |
Compatibility | Supported Operating Systems:Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Apple Mac OS X 10.4 or higher, Linux 2.4.0 or higher |
Description
V3 Max USB 3.0 Drive,128GB,Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- ATT 2 Handset Answering System with CID (CL83213)
- PANASONIC Standard Battery, CR123A, Lithium (4588183)
- AMTEX Wall Mount TV Bracket, 17.52x4.80" (YW-T016)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- VERBATIM 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read (44024)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- VERBATIM DRIVE, USB, 8GB, BE PK (VER97088CT)
- TRANSCEND INFORMATION 32Gb Cf Card (Cf170) (TS32GCF170)
- Verbatim USB Flash Drives