Shop All CDs and DVDs
Verbatim
Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle
Mfr # 94691
Zoro # G0438962
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Features Branded
- Number of Layers 1
- Maximum Write Speed 52x
- Media Formats CD-R
Product Information
- Brand Verbatim
- MFR # 94691
- Zoro # G0438962
- UPC # 23942946915
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | CD Recordable Media |
Capacity | 700 MB |
Features | Branded |
Number of Layers | 1 |
Maximum Write Speed | 52x |
Media Formats | CD-R |
Maximum Recording Time | 1.33 hr |
Description
Verbatim CD-R media is tested and certified by leading 52X drive manufacturers. These high-grade discs deliver reliable recording even at blazing drive speeds, completing a full 700MB/80min recording in less than 2 minutes. Combining this level of performance and excellent reliability, Verbatim's CD-Recordable media are the ideal storage medium for recording and sharing any combination of digital images, music, desktop files and more. Backed by Verbatim's Limited
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 4x, PK50 (VER95159)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95102)
- VERBATIM Disc, Dvd-R, 16x, Ij, 50, White, PK50 (95137)
- VERBATIM Verbatim Bd-R Dl 50Gb 6X Datalifeplus White Inkjet Printable, Hub (97334)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94691)
- VERBATIM CD-R, 700Mb, Hub Prt, Therml, PK50 (94795)
- LEARNING RESOURCES Disk, Counter, Values, Num, PK280 (LER5215)
- Verbatim CDs and DVDs