Shop All USB Flash Drives
Verbatim
Pro 600X SDHC Memory Card, UHSI V3, 16GB
Mfr # 98046
Zoro # G9739023
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Capacity 16 GB
- Card Format SDHC
- Weight 0.031 lbs
- Class Type UHS-I V30 U3 Class 10
Product Information
- Brand Verbatim
- MFR # 98046
- Zoro # G9739023
- Country of Origin China
- Category USB Flash Drives
Details
Item | Pro 600X SDHC Memory Card,UHSI V3,16GB |
Storage Capacity | 16 GB |
Capacity | 16 GB |
Card Format | SDHC |
Weight | 0.031 lbs |
Class Type | UHS-I V30 U3 Class 10 |
Description
Pro 600X SDHC Memory Card,UHSI V3,16GB
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- ILC Replacement for Philips 989803190371 Battery (989803190371)
- VERBATIM SuperSpeed 16GB USB 3.0 Store 'n' Go V3 Drive (49172)
- VERBATIM Premium 128GB microSDXC Card with Adapter (44085)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Assorted Colors, PK3 (99122)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- VERBATIM Drive, Usb 3.0, Metl Exec, 64 GB (99106)
- VERBATIM Drive, Usb, Istore N Go, 64 GB (49301)
- COMPUCESSORY Compucessory 16GB USB 2.0 Flash Drive (26471)
- Verbatim USB Flash Drives