Shop All CDs and DVDs
Verbatim
DVD+RW Disc, 4.70 GB, 120 min, 4x, PK10
Mfr # VER94839
Zoro # G5510303
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 4x
- Color Silver
- Surface Type Branded
- Packaging Slim Jewel Case
Product Information
- Brand Verbatim
- MFR # VER94839
- Zoro # G5510303
- UPC # 023942948391
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD+RW |
Capacity | 4.7 GB |
Speed | 4x |
Color | Silver |
Surface Type | Branded |
Packaging | Slim Jewel Case |
Time | 120 min |
Includes | Inserts |
Maximum Write Speed | 4x |
Single/Double Sided | Single |
Features | Branded Surface |
Recordable Format | Rewritable format—may record and re-record data up to 1,000 times. |
Time Rating | 120 min |
Disc Format Type | Rewritable |
Included Packaging | Slim Jewel Case |
Data Storage Capacity | 4.7 GB |
Description
DVD-RW Disc, Capacity 4.7 GB, Time 120 min, Speed 4x, Packaging Slim Jewel Case, Surface Type Branded, Color Silver, Includes Inserts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- ILC Replacement for Epson V13h010l75 Lamp & Housing (V13H010L75 LAMP & HOUSING EPSON)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material (STI-6400)
- MIGHTY MAX BATTERY 12V 22AH Sealed Lead Acid Battery for Jump N Carry JNC660 (ML22-12363824)
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 (VER94917)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94691)
- VERBATIM BD-R Blu-Ray Disc, 25GB, 6x, PK10 (97238)
- VERBATIM CD-R, Prt, Sr, PK100 (95256)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-32319-CCD Peddlers Pack- A Collection of Early Colonial Songs (FW-32319-CCD)
- Verbatim CDs and DVDs