Shop All CDs and DVDs
Verbatim
DVD+R Disc, 4.70 GB, 120 min, 16x, PK50
Mfr # VER94917
Zoro # G5731652
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 16x
- Time 120 min
- Packaging Spindle
- Color White
Product Information
- Brand Verbatim
- MFR # VER94917
- Zoro # G5731652
- UPC # 023942949176
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD+R |
Capacity | 4.7 GB |
Speed | 16x |
Time | 120 min |
Packaging | Spindle |
Color | White |
Surface Type | Inkjet Printable |
Includes | Plastic Container |
Maximum Write Speed | 16x |
Features | Hub Printable |
Single/Double Sided | Single |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Data Storage Capacity | 4.7 GB |
Time Rating | 120 min |
Disc Format Type | Write Once |
Included Packaging | Spindle |
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Inkjet Printable, Color White, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Power Supply, 11/16" L x 2-1/4" W (OPC1132)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 2 Pack (ML4-6MP21910666388)
- ICOM Desktop Microphone, Dynamic (SM26)
- STACKBIN Flat Screen Monitor Arm, Keyboard And Mo (4-FMA-KEY-M)
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95102)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- VERBATIM DVD RDual Layer Rcordble Disc, 8.5GB, PK50 (98319)
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- MAXELL Maxell Corp. Of America MAX648200 CD-R- 80 Min-700MB- 48X- Branded- 100-PK (MAX648200)
- Verbatim CDs and DVDs