Shop All CDs and DVDs
Verbatim
DVD-R Disc, 4.70 GB, 120 min, 16x, PK50
Mfr # VER95079
Zoro # G5499234
product price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 16x
- Surface Type Inkjet Printable
- Packaging Spindle
- Time 120 min
Product Information
- Brand Verbatim
- MFR # VER95079
- Zoro # G5499234
- UPC # 023942950790
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD-R |
Capacity | 4.7 GB |
Speed | 16x |
Surface Type | Inkjet Printable |
Packaging | Spindle |
Time | 120 min |
Color | White |
Includes | Plastic Container |
Features | Hub Printable |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Single/Double Sided | Single |
Disc Format Type | Write Once |
Included Packaging | Spindle |
Data Storage Capacity | 4.7 GB |
Time Rating | 120 min |
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Inkjet Printable, Color White, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Vertiv Liebert Intellislot Unity - Snmp - Network Card ; Remote (IS-UNITY-SNMP)
- MILWAUKEE TOOL M18/M12 Speaker, M12 HOCP2.5 Battery (2891-20, 48-11-2425)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura MAX (ML50-12532)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- VERBATIM CD-R Music Recordable Disc, 700 MB/80 min, 40x, Spindle, Silver, PK25, 25PK (96155)
- VERBATIM Verbatim Bdxl 100Gb 4X White Inkjet Hub Printable-10Pk Spindle (98897)
- VERBATIM DVD-R, PRT, IJ, WE, 100 SPINDLE (VER95153)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 (VER94917)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94712)
- VERBATIM CD-R, 700Mb, Hub Prt, Therml, PK50 (94795)
- VERBATIM AMERICAS Verbatim® CD-RW Discs, 95156, 4-12X, 700MB/80Min, Slim Case, 10/Pk, Silver (95156)
- Verbatim CDs and DVDs