Shop All USB Flash Drives
Verbatim
Drive, Usb, Istore N Go, 64 GB
Mfr # 49301
Zoro # G7481612
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 64 GB
- Color Graphite
- Standards UL Listed Certification
- Host Interface Lightning, USB 3.2 (Gen 1) Type A
Product Information
- Brand Verbatim
- MFR # 49301
- Zoro # G7481612
- UPC # 023942493013
- Country of Origin China
- Category USB Flash Drives
Details
Item | Drive,Usb,Istore N Go,64 GB |
Storage Capacity | 64 GB |
Color | Graphite |
Standards | UL Listed Certification |
Host Interface | Lightning, USB 3.2 (Gen 1) Type A |
Description
Drive,Usb,Istore N Go,64 GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DataLifePlus 80-Minute 700MB 52x CD-R with 50pcs Spindle (94755)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, Aluminum (SPC8)
- VERBATIM DRIVE, STORE N FLIP, 32GB, 2PK (VER70061)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- VERBATIM Store 'n' Go Dual USB 3.0 Flash Drive for Apple Lightning Devices, 32 GB, Graphite (49300)
- VERBATIM DRIVE, USB, 64GB, 3.0, ERGO, BE (VER70879)
- VERBATIM Premium microSDHC Memory Card with 16GB (44082)
- VERBATIM Pocket Card Reader, USB 2.0, Black, PC/Mac (VER97709)
- IBM STORAGE MEDIA Tape, Lto, Ultrium-5, 1.5Tb/3.0Tb (46X1290)
- Verbatim USB Flash Drives