Shop All USB Flash Drives
Verbatim
Drive, Usb Flash 4 GB, Blue
Mfr # 97087
Zoro # G7487341
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 4 GB
- Color Blue
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Connector Type USB 2.0
- Product Type Flash Drive
Product Information
- Brand Verbatim
- MFR # 97087
- Zoro # G7487341
- UPC # 023942970873
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 2.3" |
Width | 0.4" |
Height | 0.8" |
Details
Item | Drive,Usb Flash 4 GB,Blue |
Storage Capacity | 4 GB |
Color | Blue |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Connector Type | USB 2.0 |
Product Type | Flash Drive |
Features | Capless, Retractable |
Compatibility | Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.x or higher, Linux kernel 2.6x or higher |
Description
Drive,Usb Flash 4 GB,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- UNIVIEW 12MP IR Fisheye Dome Network Camera 1.8mm Fixed, IR 15m, PoE, H.265, RJ45 (IPC86CEB-AF18KC-I0)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Schumacher SB 12750 (ML75-12GEL53)
- KNAUF INSULATION White Psk - .75# 1.5"X48"X100' (R 4.2) [White Psk] Fg Duct Wrap (502882)
- VERBATIM DRIVE, STORE N FLIP, 32GB, 2PK (VER70061)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- VERBATIM Drive, Usb, 16 GB, Be, PK4 (97275CT)
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Red (VER97005)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- Verbatim USB Flash Drives