Shop All CDs and DVDs
Verbatim
Disc, Dvd-R, 16x, Ij, 50, White, PK50
Mfr # 95137
Zoro # G7487247
product price: $20.19
/pk 50, $0.40/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Speed 16x
- Surface Type Branded Surface
- Packaging Spindle
- Color White
Product Information
- Brand Verbatim
- MFR # 95137
- Zoro # G7487247
- UPC # 023942951377
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD-R |
Capacity | 4.7 GB |
Speed | 16x |
Surface Type | Branded Surface |
Packaging | Spindle |
Color | White |
Time | 120 min |
Maximum Write Speed | 16x |
Product Type | DVD Recordable Media |
Features | Branded Surface |
Capacity (Video) | 120 min |
Single/Double Sided | Single |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Hub Printable | No |
Protective Coating | No |
Description
Package Quantity 50
- •Compatible with up to 16x DVD-R hardware.
- •AZO recording dye optimizes read/write performance.
- •Ideal for recording up to two hours of DVD-quality home movies and video clips.
- •Archive and backup, up to 4.7 GB of important data.
- •Read compatible with most DVD-ROM drives and DVD video players.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- PROGRESSIVE MARKETING PRODUCTS Low-Profile Flat Portrait Mt (P4263FP)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- SNOM SIP DECT 4-Line Handset (M10-KLE)
- VERBATIM DataLifePlus 80-Minute 700MB 52x CD-R with 50pcs Spindle (94755)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER94834)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK25 (VER95033)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- VERBATIM BD-R Blu-Ray Disc, 25GB, 6x, PK25 (97457)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06828-CCD Ukrainian Christmas Songs (FW-06828-CCD)
- Verbatim CDs and DVDs