Shop All USB Flash Drives
Verbatim
Classic USB 2.0 Flash Drive, 32GB
Mfr # 97408
Zoro # G4257386
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 32 GB
- Capacity 32 GB
- Color Blue
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Connector Type USB 2.0
Product Information
- Brand Verbatim
- MFR # 97408
- Zoro # G4257386
- UPC # 023942974086
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | Classic USB 2.0 Flash Drive,32GB |
Storage Capacity | 32 GB |
Capacity | 32 GB |
Color | Blue |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Connector Type | USB 2.0 |
Weight | 0.32 oz |
Description
Classic USB 2.0 Flash Drive,32GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Portable Bluetooth Wireless Speaker, PBMSQG5 (PBMSQG5)
- DURACELL Specialty Watch Battery (D384/392PK09)
- EXELL BATTERY Emergency Lighting Battery for TEIG T26000139, Sure-Lites 026-139 (EBE-105)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Shed Farm Home (MAX3990183)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- VERBATIM Drive, Usb, 16 GB, Pinstripe, PK5 (49063BD)
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49172)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- VERBATIM Store 'n' Go Dual USB 3.0 Flash Drive for Apple Lightning Devices, 32 GB, Graphite (49300)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- Verbatim USB Flash Drives