Shop All CDs and DVDs
Verbatim
CD-R Disc, 700 MB, 80 min, 52x, PK100
Mfr # VER95256
Zoro # G5621585
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 700 MB
- Speed 52x
- Packaging Spindle
- Color Silver
- Surface Type Inkjet Printable
Product Information
- Brand Verbatim
- MFR # VER95256
- Zoro # G5621585
- UPC # 023942952565
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | CD-R |
Capacity | 700 MB |
Speed | 52x |
Packaging | Spindle |
Color | Silver |
Surface Type | Inkjet Printable |
Time | 80 min |
Includes | Plastic Container |
Single/Double Sided | Single |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Included Packaging | Spindle |
Data Storage Capacity | 700 MB |
Time Rating | 80 min |
Disc Format Type | Write Once |
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Inkjet Printable, Color Silver, Includes Plastic Container, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 32Gb C3 Usb 3.0 Flash Drive (PE246969)
- ILC Replacement for Unitech Ms842p (MS842P UNITECH)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- VERBATIM BD-R Blu-Ray Disc, 25GB, 6x, PK10 (97238)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95102)
- VERBATIM CD-R DataLifePlus Printable Recordable Disc, 700 MB/80 min, 52x, Spindle, White, PK100, 100PK (95253)
- VERBATIM DVD RDual Layer Rcordble Disc, 8.5GB, PK50 (98319)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK50 (VER94691)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 (VER94917)
- MAXELL DVD-RDiscs, 4.7GB, 16x, Spindle, 25, PK25 (638010)
- Verbatim CDs and DVDs