Shop All CDs and DVDs
Verbatim
BD-R Blu-Ray Disc, 25GB, 6x, PK25
Mfr # 97457
Zoro # G4257447
product price: $35.59
/pk 25, $1.42/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 GB
- Packaging Spindle
- Color White
- Surface Type Branded
- Maximum Write Speed 16x
Product Information
- Brand Verbatim
- MFR # 97457
- Zoro # G4257447
- UPC # 023942974574
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | BD-R |
Capacity | 25 GB |
Packaging | Spindle |
Color | White |
Surface Type | Branded |
Maximum Write Speed | 16x |
Product Type | Blu-ray Recordable Media |
Features | Branded Surface, Protective Coating |
Capacity (Video) | 120 min |
Single/Double Sided | Single |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Description
BD-R Blu-Ray Disc,25GB,6x,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for NPP NP6-4Ah (ML4-645104109)
- VERBATIM Digital 700MB 80-Minute Vinyl CD-R with 50pcs Spindle (94587)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER94834)
- VERBATIM DVD-R, PRT, IJ, WE, 100 SPINDLE (VER95153)
- VERBATIM 40X 80-Minute Cd-R With Branded Surface, 25 Pack (96155)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95102)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 12x, PK10 (VER95156)
- VERBATIM CD-R DataLifePlus Printable Recordable Disc, 700 MB/80 min, 52x, Spindle, White, PK100, 100PK (95253)
- Verbatim CDs and DVDs