Shop All CDs and DVDs
Verbatim
40X 80-Minute Cd-R With Branded Surface, 25 Pack
Mfr # 96155
Zoro # G700690577
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Branded
- Maximum Write Speed 40x
- Product Type CD Recordable Media
Product Information
- Brand Verbatim
- MFR # 96155
- Zoro # G700690577
- UPC # 23942961550
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Features | Branded |
Maximum Write Speed | 40x |
Product Type | CD Recordable Media |
Description
The 25 pack of Verbatim 40x 80-Minute CD-R with Branded Surface is the ideal media solution for consumers to create custom music CDs. These music CD-R discs are designed for use in audio recorders which bear the Compact Disc Digital Audio Recordable logo and can be recorded on by PC-based CD recorders. Once the recorded CD-R is finalized, it can be played back in any CD player. Music CD-R discs provides 80 minutes of audio recording time or 700 MB of storage capacity. These CD-recordable disks are write-once media meaning, once written, information is permanent and can never be altered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL Dual Monitor Stand, 452BDGB (DELL-MDS19)
- MIGHTY MAX BATTERY 12V 35AH Repl Battery for Light Trolling Motor Sevylor Minn Kota (ML35-12711)
- MILWAUKEE TOOL M12 Radio + Charger (Tool Only) (2951-20)
- ENERGIZER Industrial Alkaline Lantern Battery (EN529)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER95256)
- VERBATIM CD-R, 700Mb, Hub Prt, Therml, PK50 (94795)
- VERBATIM DVD+RW Disc, 4.70 GB, 120 min, 4x, PK10 (VER94839)
- VERBATIM Ultimate Performance 80-Minute 700MB 52x CD-R with 100pcs Spindle (94554)
- VERBATIM Verbatim, M-Disc Bdxl 100Gb 4X w/ Branded, Surface - 25/Pk Spindle (98914)
- RISING STAR EDUCATION Auto-B-Good School Edition: Volume 15 - Sharing Friendliness Gratefulness DVD - 9781936086801 (DPS015)
- Verbatim CDs and DVDs