Veratron NMEA 2000 Liquid Level Sensor - 600 to 1200mm
Mfr # B00041401
Zoro # G101968527
Product Information
- Brand Veratron
- MFR # B00041401
- Zoro # G101968527
- UPC # 7640178729391
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
NMEA 2000 Liquid Level Sensor - 600 to 1200mm
The NMEA 2000® Liquid Level Sensor overcomes a laundry list of issues that plague traditional fluid level monitoring solutions, including being certified for drinking water—an industry first.
Powered by an NMEA 2000 network, three models are available to accommodate a wide range of tank depths from 200 mm to 1500 mm.
The capacitive sensor is easily selectable between fresh and waste water, and is micro-adjustable for tank size. Unlike reed technology that only reports tank level in graduated steps, the Veratron NMEA 2000 Liquid Level Sensor, thanks to capacity measuring technology, offers level linearity on the full range. This provides precise data to make informed decisions on refilling and pumping out or discharging, for up to 4 tanks.
Completely plug-and-play, the Veratron sensor simply connects directly into the backbone with its integrated Micro-C M12 5-pin NMEA 2000 connector. This provides the nominal 12V power and the ability to view tank level from any networked display.
UL94, CE, REACH and RoHS compliant, the NMEA 2000 Liquid Level Sensor is IPX9K rated as an exposed device.
Features:
- Includes Flange Installation Kit
- 300mm NMEA Pigtail Connection
Technical Specifications:
- Connector - NMEA 2000 Micro-C 5 pin M12 Male
- IP Protection Class - IPX9K
In the Box:
- Sensor
- Sealing Kit
- Rubber Gasket
- Mounting Bracket
- Mounting Screws and Allen Wrench
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA 291 Fast Cure - White - 3oz Tube (610568)
- GROTE Battery Cable, Black, 1/0 ga., 50 ft. (82-5704)
- SKYJACKER Braided Stainless Steel Hose, Use With 4" To 6" Lift, Set Of 2 (FBL91)
- FOUR SEASONS O-Ring, 24675 (24675)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON Veratron 52mm (2-1/16") Viewline Engine Oil Pressure 150 PSI - Black D (A2C59514117)
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512393)
- VERATRON Veratron Replacement Lens - 100MM (N05-800-286)
- RAYMARINE 1M Spur Cable For Seatalk Ng (A06039)
- Veratron Marine & Boat Speakers & Navigation