Veratron Deep-Pipe Level Sender - 900mm - 90 to 4 OHM
Mfr # A2C1750760001
Zoro # G701967944
Product Information
- Brand Veratron
- MFR # A2C1750760001
- Zoro # G701967944
- UPC # 7640178726710
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
Deep-Pipe Level Sender - 900mm - 90 to 4 OHM
Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state.
Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted.
Features:
- Tubular Sensor Stainless Steel
- Suitable for Fuel (Oi -Petroleum-Diesel-Gasoline) and Water
- Length: 900 mm
Technical Specifications:
- TE Superseal Connector 2-Pole IP67
- Operating Temp.: -25°C to 65°C or -13°F to 149°F
- Operating Voltage: 6 to 24 VDC
- Compensation chamber
- Flange: 5-Hole SAE Flange 54mm PA66 GF30
- Wiring harness with length of 200 mm
- Signal ranges: 90–4 OHM
- IP67 protection rating
- Communication: Analog
In the Box:
- Deep-Pipe Level Sensor
- Installation Kit
- Safety Instructions
- Installation Instructions
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 5502 Class T Fuse Block With Insulating Cover - 225 to 400A (5502)
- TIMKEN Tapered Roller Bearing Cup, Lm522510 (LM522510)
- PERFORMANCE TOOL Drill Pump, W1143 (W1143)
- CARR WTS - GRIP STRUT 24IN STEP HANDS FREE - BLK PWDR COAT/GALVANIZED - SIN (501020)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512393)
- VERATRON Veratron Fresh Water Level Sensor (Resistive) w/Adjust Lever & Sea (226-828-001-001K)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON Veratron 52mm (2-1/16") Viewline Engine Oil Pressure 150 PSI - Black D (A2C59514117)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- BEP MARINE BEP Dual Operation VSS & Emergency Parallel - 275A (80-701-0018-00)
- Veratron Marine & Boat Speakers & Navigation