Veratron 52 MM (2-1/16") ViewLine Pyrometer - 250° to 1650°F -
Mfr # A2C59512335
Zoro # G701968156
Product Information
- Brand Veratron
- MFR # A2C59512335
- Zoro # G701968156
- UPC # 7640178722668
- Country of Origin Switzerland
- Category Marine & Boat Speakers & Navigation
Description
52 MM (2-1/16") ViewLine Pyrometer - 250° to 1650°F - White Dial & Bezel
Veratron ViewLine offers a comprehensive modular, modern series of instruments for engine monitoring.
More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability. As the result of ongoing research and development work, we offer an innovative comprehensive standard instrumentation platform which is also available for outboard engine use. ViewLine provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.
The ViewLine 52 mm Gauges are available in black or white dial versions, which are always completed with a round bezel in identical color.
Interchangeable bezel option.
Features:
- 8 pole Tyco/Hirschmann MQS plug
- Red LED Via Plus And Min Warning Light
- Operating voltage 12 - 24 V
- Input signal: standard Ω values
- Optional make-point switch can be connected
- Reverse polarity protection
- Anti-fog double lens
- Front side protection rating IP67
- 52 mm installation diameter
- 50 mm installation depth
In the Box:
- Gauge
- Connection Cable
- Bezel
- Rubber Seal
- Spinlock
- Installation Instructions
- Safety Instructions
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMCO AFO MALE CONNECTOR PLUG FOR AFO AIR JUMPER (6230)
- QUICKCABLE Butt Connector, 22-18 ga., PK100 (160180-2100)
- SWIVL-EZE Attwood SP1002 Lock'N-Pin 3/4" Pin Seat Mount Zinc Plated w/Spring (SP-1002)
- ABRAMS 6" Oval - 10 LED Red Stop Brake Tail Turn Trailer Light (TTL-O10-R)
- VERATRON Veratron 2-1/16" (52mm) ViewLine Flex Gauge - Black (B00043501)
- VERATRON Veratron Replacement Lens - 100MM (N05-800-286)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- VERATRON 52mm (2-1/16") Viewline Voltmeter 18-32V - Black Dial & B (A2C59512458)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512397)
- VERATRON Veratron 3-3/8" (85MM) ViewLine Tachometer w/Multi-Function Display - (A2C59512393)
- FARIA BEEDE INSTRUMENTS Dress White Boxed Set - Inboard Motors (KT9797)
- Veratron Marine & Boat Speakers & Navigation