Shop All Boat Motors & Parts
Veratron
Deep-Pipe Level Sender - 700mm - 90 to 4 OHM
Mfr # A2C1750650001
Zoro # G309945924
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Veratron
- MFR # A2C1750650001
- Zoro # G309945924
- UPC # 7640178726673
- Country of Origin Switzerland
- Category Boat Motors & Parts
Description
Deep-Pipe Level Sender - 700mm - 90 to 4 OHM. Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state. Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted. Features: Tubular Sensor Stainless Steel. Suitable for Fuel Oi -Petroleum-Diesel-Gasoline and Water. Length: 700 mm. Technical Specifications: TE Superseal Connector 2-Pole IP67. Operating Temp.: -25°C to 65°C or -13°F to 149°F. Operating Voltage: 6 to 24 VDC. Compensation chamber. Flange: 5-Hole SAE Flange 54mm PA66 GF30. Wiring harness with length of 200 mm. Signal ranges: 90–4 OHM. IP67 protection rating. Communication: Analog. In the Box: Deep-Pipe Level Sensor. Installation Kit. Safety Instructions. Installation Instructionsas an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 3-1/32 x 4-11/16In (BF1232)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- RED HORSE PERFORMANCE -20 (1-1/4") NPT MALE TO -12 (3/4") NPT FEMALE REDUCER - BLACK (912-20-12-2)
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/4 Shank Diameter x 2-3/4 Long (1802050)
- VERATRON Deep-Pipe Level Sender - 430mm - 240 to 33 OHM (A2C1747170001)
- VERATRON Deep-Pipe Level Sender - 400mm - 240 to 33 OHM (A2C1747140001)
- MINN KOTA i-Pilot Replacement Remote-for select 2016 & older systems (1866350)
- BARR MARINE Direct Replacement Exhaust Riser, Crusader V8 (CR2098126)
- T-H MARINE SUPPLIES T-H Marine 10" Hole Shot Plate f/Z-Lock™ Jack Plate (JPZHSP-10)
- PERKO Black Flush Lock 2.5" X 2.5" W/ Offset Cam Bar & (0931DP1BLK)
- MOTORGUIDE Pinpoint Gps Remote (8M0092071)
- Veratron Boat Motors & Parts