Shop All Boat Motors & Parts
Veratron
Deep-Pipe Level Sender - 700mm - 0 to 180 OHM
Mfr # A2C1745830001
Zoro # G105641549
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Veratron
- MFR # A2C1745830001
- Zoro # G105641549
- UPC # 7640178725676
- Country of Origin Switzerland
- Category Boat Motors & Parts
Description
Deep-Pipe Level Sensor is ideal for usage in fuel tanks. Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid. Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state.
Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted.
Features:
- Tubular Sensor Stainless Steel
- Suitable for Fuel (Oi -Petroleum-Diesel-Gasoline) and Water
- Length: 700 mm
Technical Specifications:
- TE Superseal Connector 2-Pole IP67
- Operating Temp.: -25DegC to 65DegC or -13F to 149F
- Operating Voltage: 6 to 24 VDC
- Compensation chamber
- Flange: 5-Hole SAE Flange 54mm PA66 GF30
- Wiring harness with length of 200 mm
- Signal ranges: 0 to 180 OHM
- IP67 protection rating
- Communication: Analog
In the Box:
- Deep-Pipe Level Sensor
- Installation Kit
- Safety Instructions
- Installation Instructions
*Sold as an Individual
This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS AUTOMOTIVE EQUIPMENT REPLACEMENT PLASTIC INSERTS FOR 200 SERIES (ATETAXP-MHPP)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Dual-Flow (V429-FF)
- MASTERCOOL 1234Yf Oil/Dye Injector (53123-YF)
- TH MARINE Lanyard-Sfty Swtch, #L-4-DP (L-4-DP)
- VERATRON Deep-Pipe Level Sender - 430mm - 240 to 33 OHM (A2C1747170001)
- VERATRON Deep-Pipe Level Sender - 400mm - 240 to 33 OHM (A2C1747140001)
- SHERWOOD PUMP Caterpillar Engine Cooling Pump (P176X)
- CDI ELECTRONICS CDI Electronics 531-0118SD M.E.D.S. Seadoo (531-0118SD)
- SEA DOG Cover-Drain 2-1/2" Stainless, #331601-1 (331601-1)
- MINN KOTA i-Pilot Replacement Remote (1866350)
- CDI ELECTRONICS Chrysler/Force Rectifieer (155-1450)
- Veratron Boat Motors & Parts