Shop All Boat Steering, Controls & Accessories
Veratron
85mm (3-3/8 Inch) VMH-35 Multifunction Gauge w/Battery Sensor
Mfr # B00085502
Zoro # G404401769
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Veratron
- MFR # B00085502
- Zoro # G404401769
- UPC # 7640178729940
- Country of Origin Switzerland
- Category Boat Steering, Controls & Accessories
Description
85mm (3-3/8 Inch) VMH-35 Multifunction Gauge with Battery SensorThe Veratron VMH 35 is engineered for single inboard or outboard engine applications. The Veratron VMH 35 has an embedded NMEA 2000 gateway that distributes sensor data inputs such as fuel, trim, and tachometer to other devices like chartplotters. This saves the need for an additional external converter. Highly adaptable to a wide range of onboard networks, it Foots equipped with analog inputs, making it ideal for refitting with older engines.An integrated GPS makes the VMH 35 the perfect standalone navigation solution. It integrates speed, compass, and position into the engine data information. A dedicated Veratron IBS (Intelligent Battery System) input can provide critical 12V battery monitoring capabilities.The Veratron VMH 35 has a mineral glass front that Foots optically bonded to the sun-readable hybrid display. A sleek, brushed stainless steel bezel surrounds the device and fits into classic and modern marine dandeacute cors. Because small boat consoles are often fully exposed, the round display is waterproof to IPX7 criteria, both front and back. It fits a standard 3-3/8 Inch panel cutout size.Features:Integrated high-performance GNSS receiverIntegrated Analog to NMEA 2000 GatewayWaterproof to IPX7Stylish black-glass design with brushed stainless-steel ringNew generation sun-readable color hybrid displayIntelligent Battery Sensor (IBS) portNMEA 2000andreg certifiedIn the Box:VMH35 GaugeWire harness Mounting SpinlockOutboard Engine Kit w/IBS (B00062402)Safety Instructions*Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 12 Gauge, Green, 100 ft.Spool (87-6006)
- MO-CLAMP Door Post Puller/Twister (5616)
- DEXTER MARINE OF GEORGIA High Performance Hub Kit, 5 Stud UHI, Painted (81022)
- FUNNEL KING Battery Filler with Nozzle, Black, 1", 2 qt (20420)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3-180 OHM - Black Dial & Chrome Triang (A2C59514083)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3 to 180 OHM (A2C59514082)
- VERATRON 52MM 2-1/16 in. ViewLine Trim Indicator Gauge Up/Down, Black Dial and Round Bezel (A2C59514180)
- LENCO 12" x 12" Edge Mount Electric Trim Tab Kit w/LED Indicator Switch (15110-103)
- COLE HERSEE Lighted Tip Toggle Switch SPDT On-Off-On 5 Blade (M-54111-02-BP)
- SOLAR SOLAR SOL1002 Battery Charger For Marine-Trickle (SOL1002)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Water Pressure Gauge - 30 PSI (13812)
- Veratron Boat Steering, Controls & Accessories