Shop All Boat Steering, Controls & Accessories
Veratron
52MM (2-1/16") OceanLink Transmission Oil Pressure Gauge - 30 Bar/440 PSI - Black Dial &
Mfr # A2C1066040001
Zoro # G104663795
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Veratron
- MFR # A2C1066040001
- Zoro # G104663795
- UPC # 7640178721265
- Country of Origin Switzerland
- Category Boat Steering, Controls & Accessories
Description
Bezel OceanLink 52 mm Vessel Status Gauges are connected directly to any OceanLink Master unit using the patented EasyLink serial bus connection. Up to 16 EasyLink gauges for each Tachometer or GPS Speedometer can be daisy-chained together. Interchangeable bezel option. AMP Superseal Easylink270; pointer deflection angleReverse polarity protectionAnti-fog double lensFront rear protection rating IPX5Operating temperature range -20 ;C / +70 deg;CNominal voltage - 12/24VHole diameter - 52MM In the Box: GaugeBezelRubber SealSpinlockInstallation InstructionsSafety Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.3783 Heavy-Duty Pontoon Trailer Guide-Ons (3005.3783)
- WEATHERTECH Front and Rear Floorliners, 444271-442562 (444271-442562)
- SMART RAGS Box Microfiber Rags Yellow, 50PK (M950Y)
- PARKER Female Elbow, 45 deg., 3/8 in. Thread Size (179PTC-6-6)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3 to 180 OHM (A2C59514082)
- VERATRON 52MM 2-1/16 in. ViewLine Trim Indicator Gauge Up/Down, Black Dial and Round Bezel (A2C59514180)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3-180 OHM - Black Dial & Chrome Triang (A2C59514083)
- WAI GLOBAL Motor, TILT TRIM MOTOR, 12 Volt, 2wire connection (10865N)
- LENCO 12V Replacement Actuator - 102 XD Series (15060-001)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 1/2" Post - 2-Pack (252287)
- FARIA BEEDE INSTRUMENTS Gauge Trim Merc Yam Euro Blk, #12828 (12828)
- Veratron Boat Steering, Controls & Accessories