Shop All Micro-USB, Type-C & Lightning Charging Cables
Ventev
Chargesync Alloy USB C to Apple Lightning Cable 10ft, Steel
Mfr # AC10-STL256520
Zoro # G509127403
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ventev
- MFR # AC10-STL256520
- Zoro # G509127403
- UPC # 810079720699
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Ventev Chargesync Alloy USB-C to Apple Lightning CableThese patented chargesync alloy cables last longer and stand up against the toughest situations, with an ultra-sleek brushed aluminum housing, oversized strain relief, and braided high-tensile wrap providing a premium finish and no-fray durability. The chargesync alloy USB-C to Apple Lightning cable is the ideal charging solution for Apple devices, providing the fastest charge while using USB Power Delivery technology, a wrap for easy cable management is included, and it's MFi certified. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Convenient charging from any standard USB-C port to Apple Lightning deviceAllows fastest charging for Apple devicesReinforced strain relief to resist breakageDurable high tensile wrapVelcro cable wrap includedMFi certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Micro Adjust Tilt Wall Mnt XLg, XTM1U (XTM1U)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- MONOPRICE XLR (F) Mic Connector, 3pin (6211)
- EXELL BATTERY 6V 1700mAh 2CR5 Photo Lithium Battery Replaces 2CR5 DL245 EL2CR5 2CR5M (EB-2CR5)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 4ft, Steel (AC4-STL256514)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, White (FC6-WHT256527)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, White (FC6-WHT256530)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- MOBILESPEC 6ft Lightning to USB Card Holder Wht (MBSV02203)
- Ventev Micro-USB, Type-C & Lightning Charging Cables