Shop All Fume Extractors & Accessories
Ventboss By Robovent
Fume Extractor, Series 100, 60 Hz, 110VAC
Mfr # G112
Zoro # G2153466
product price: $5,801.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,801.00
Free 30-Day Returns
Key Features
- Air Flow (CFM) 750
- Input Voltage 110V AC
- MERV 13
- Hz 60
- Includes Led Light Kit
Product Information
- Brand Ventboss By Robovent
- MFR # G112
- Zoro # G2153466
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Depth (In.) | 39 in |
Width (In.) | 20 in |
Height (In.) | 36 in |
Housing Depth | 39 in |
Housing Width | 20 in |
Extraction Arm Length (Maximum) | 12 ft |
Housing Height | 36 in |
Extraction Arm Diameter | 6 in |
Description
Portable Fume Extractor, Maximum Air Flow 750 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 12 ft, Sound Level 67 dB, Filter Area 189 sq ft, Filter MERV Rating 15, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 110V AC, Motor Horsepower (Maximum) 3/4 hp, Series Series 100, Compatible Filter Manufacturer Part Number PL-18D16-A15, Current 13.8 A, Features Acoustic Silencing, Heavy Duty, High Performance Airfoil Blower, Filter Media Nanofiber
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #000 (0331-0002) (000-3-101)
- MILLER ELECTRIC MILLER 3pc MIG V-Knurl Drive Roll (261157)
- MAGSWITCH Fixturing Jig, 95 lb. Max. Pull, Steel (8110004)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- HAKKO Fume Extraction Duct Kit with Round Nozzle (C1572)
- MASTERCOOL Flaring Cone, 45 deg. (71097-01)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- Ventboss By Robovent Fume Extractors & Accessories