Shop All Air Circulators
Venco
Mobile Drum Fan 48" Non-Oscillating
Mfr # VMAC-48-DD-WK
Zoro # G0282578
product price: $979.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- Blade Diameter 48"
- Oscillation Non-Oscillating
- Blade Dia. 48"
- Oscillating / Non-Oscillating Non-Oscillating
- Application Air Circulator
Product Information
- Brand Venco
- MFR # VMAC-48-DD-WK
- Zoro # G0282578
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Blade Dia. | 48" |
Details
Item | Mobile Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Mobile Drum Fan,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZH9)
- NU-CALGON Propylene Glycol, Blue, 55 gal. (4188-02)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch (606003-SGL)
- HESSAIRE Cooler Cover for MC37 Mobile Cooler Models (CVR6037)
- VENCO Drum Fan 24" (MAC-CM-S)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- VENCO Mobile Drum Fan 42" Non-Oscillating (VMAC-42-BD-WK)
- VENCO Mobile Drum Fan 24" Non-Oscillating (VMAC-24-DD-MTC)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 15,000 CFM (31XL42)
- Venco Air Circulators