Shop All Automotive Mirrors
Velvac
Wide Angle Convex Mirror
Mfr # 704095
Zoro # G5578395
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 32 sq
- Width (In.) 6 in
- Type Side Mount
- Length (In.) 6 1/2 in
- Total Length (In.) 6 1/2 in
Product Information
- Brand Velvac
- MFR # 704095
- Zoro # G5578395
- UPC # 728974039719
- Country of Origin China
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 32 sq |
Width (In.) | 6 in |
Length (In.) | 6 1/2 in |
Total Length (In.) | 6 1/2 in |
Height (In.) | 6 in |
Overall Width | 6 in |
Mirror Width | 6 1/2 in |
Mirror Height | 6 in |
Mirror Size | 6 in x 6 1/2 in |
Details
Type | Side Mount |
Includes | Stainless Steel Clamp |
Item | Wide Angle |
Motorized | No |
Heated | No |
Shape | Rectangular |
Mirror Profile | Convex |
Mirror Material | Glass |
Mounting Style | Mounting Clamp |
For Vehicle Side | Driver, Passenger |
Backing Material | Stainless Steel |
Backing Finish | Stainless Steel |
Mirror Type | Side View |
Description
Wide Angle, Rectangular, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 6 in, Mirror Material Glass, Mirror Size 6 in x 6 1/2 in, Mirror Width 6 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Round Powercore, P607955 (P607955)
- X-TRA SEAL Tire Repair Cement, Liquid, 8 oz Can, Universal, Clear (14-008)
- GARELICK Garelick EEz-In Adjustable Foot Rest (27516)
- CURT Raw Steel Hitch Bar, 8" (49537)
- VELVAC 8-1/2 Wide View Convex S.Steel (708448)
- VELVAC Wide Angle Mirror System S.S 10X30 (724007)
- VELVAC 3 3/4 inch Round Aluminum Shell (723065)
- VELVAC Spring Preset Pivot Kit (712979)
- VELVAC 2020Xg, R, H/R, H/M, F-Series, 102"Ltd, Bk (716342)
- VELVAC Hood Mount Mirror Bracket Kit, Mod Pod (714622)
- VELVAC 8" Convex Lens K-10 (702148)
- Velvac Automotive Mirrors