Shop All Automotive Mirrors
Velvac
Wide Angle Convex Mirror
Mfr # 704095
Zoro # G3304996
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motorized No
- Heated No
- Lighted No
- Height (In.) 6 in
- Material Stainless Steel
Product Information
- Brand Velvac
- MFR # 704095
- Zoro # G3304996
- UPC # 728974039719
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Height (In.) | 6 in |
Length (In.) | 6 1/2 in |
Mirror Size | 6 in x 6 1/2 in |
Mirror Width | 6 1/2 in |
Mirror Height | 6 in |
Details
Motorized | No |
Heated | No |
Lighted | No |
Material | Stainless Steel |
Includes | Outer Gasket |
Shape | Rectangular |
Item | Wide Angle |
Flat or Convex | Convex |
Lighting Option | Not Lighted |
Mirror Profile | Convex |
Backing Material | Stainless Steel |
For Vehicle Side | Driver, Passenger |
Mirror Type | Side View |
Mirror Material | Glass |
Mounting Style | Mounting Clamp |
Backing Finish | Stainless Steel |
Description
Wide Angle, Rectangular, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 6 in, Mirror Material Glass, Mirror Size 6 in x 6 1/2 in, Mirror Width 6 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMITT & ONGARO MARINE Ongaro Deluxe Ultra HD Adjustable Arm w/J Hook Tip - 12-18" (33650)
- OTC Gmc Adapter 7/16X20 Fuel Inj Hose (518542)
- ECCO SAFETY GROUP SAE CLASS I LED SAFETY DIRECTOR 9 FLASH PATTERNS IN-CAB CONTROLLER 35FT CABLE (ED3335A)
- FLOWMASTER FLOWMONSTER 2-CHAMBER SMALL MUFFLER (425403-FM)
- VELVAC Flat Mirror Glass Clip Pkg-Indv (709422)
- VELVAC Wide Angle Flat 6.5 X 10 Black Plstc (704152-5)
- VELVAC Front Crossview Mirror For Llv (712898)
- VELVAC Left Side Heated Mirror (708209)
- VELVAC Spot Mirror, Slant Arm (716919)
- VELVAC 7X16 Heated Angle Back With Light (705332)
- SPEC-D TUNING 15-18 Toyota Camry Side Mirror, RMV-CAM15HP5-B-MP-L (RMV-CAM15HP5-B-MP-L)
- Velvac Automotive Mirrors