Shop All DOT Fittings & Tubing
Velvac
Union Elbow, Push-Lock, Brass, 1/2" Tube
Mfr # 017932
Zoro # G6509382
product price: $14.15
/ea
Sold in multiples of 5 for $70.75
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2"
- Pipe Fitting Material Brass
- Specific Pipe Fitting Shape Union Elbow
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Product Information
- Brand Velvac
- MFR # 017932
- Zoro # G6509382
- UPC # 728974167177
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/2" |
Details
Pipe Fitting Material | Brass |
Specific Pipe Fitting Shape | Union Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | Union Elbow |
Basic Pipe Fitting Material | Metal |
Description
Union Elbow,Push-Lock,Brass,1/2 In. Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORESPAR PERFORMANCE PRODUCTS Lanocote Rust & Corrosion Solution - 8 oz. (770007)
- BLUE SEA SYSTEMS Blue Sea 7934 Contura II Switch DPST Black - OFF-ON (7934)
- MAIN FILTER OMT CS10BN Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER GRADALL 91143144 Replacement/Interchange Spin-On Filter (MF0058073)
- VELVAC Union, Push-Lock, Brass, 1/2" Tube (017912)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/8" Pipe (017940)
- PARKER Male Connector, 3/8 x 3/8 In (68PTC-6-6)
- Velvac DOT Fittings & Tubing