Shop All Gladhands & Accessories
Velvac
Service Gladhand, 38 deg., 3/8 in. Port
Mfr # 035146
Zoro # G9488631
original price:
$15.19
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Material Aluminum
- Port Size (In.) 3/8
- Color Blue
- Standards SAE J318
Product Information
- Brand Velvac
- MFR # 035146
- Zoro # G9488631
- UPC # 728974125658
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 3/8 |
Port Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 1/2 in |
Details
Item | Gladhand |
Type | Service |
Material | Aluminum |
Color | Blue |
Standards | SAE J318 |
Gladhand Fitting Type | Service |
Includes Shut Off | No |
Includes Screen | No |
Connection Type | FPT |
Includes Dust Flap | No |
Mount Angle | 37 Degrees |
Body Material | Aluminum |
Finish/Coating | Zinc Plated |
Seal Material | Rubber |
Includes Quick Release Valve | No |
Max. Working Pressure @ 70 F | 120 psi |
Description
Gladhand, Service, Port Size 3/8 in, 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Scanstrut 6" Aluminum PowerTower® f/2kW & 4kW Raymarine, Garmin & (APT-150-01)
- ORALITE Reflective Tape, School Bus Type (18854)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 4IN I.D. X 3IN LONG - BLACK (2718)
- MAIN FILTER PALL HC7500SKT8H Replacement/Interchange Spin-On Filter (MF0058076)
- VELVAC Black Gladhand Seal, PK25 (035011-1)
- VELVAC Screen For Gladhands, 035140 (035140)
- VELVAC Gladhand Seal, w/Flap, Buna N, Black, PK2 (035141-1)
- VELVAC The "Pacifier" Gladhand Seal, 035142 (035142)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- GROTE Gladhand, Shutoff, Red, Surface Mount (81-0001-SR)
- Velvac Gladhands & Accessories