Shop All Fuel Filters
Velvac
Return Fuel Flow Splitter, High
Mfr # 060071
Zoro # G5324672
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mack, Navistar, Peterbilt, Volvo, Western Star
- Fuel Type Diesel
- Flow High
- Body Material Die Cast Zinc
- Port Size 1/2 in
Product Information
- Brand Velvac
- MFR # 060071
- Zoro # G5324672
- UPC # 728974024159
- Country of Origin United States
- Category Fuel Filters
Dimensions
Port Size | 1/2 in |
Mounting Hole Size | 1/4 in |
Details
For Use With | Mack, Navistar, Peterbilt, Volvo, Western Star |
Fuel Type | Diesel |
Flow | High |
Body Material | Die Cast Zinc |
Item | Fuel Valve |
Product Type | Return Flow Splitter |
Compatible with Brand | Mack, Navistar, Peterbilt, Volvo, Western Star |
Port Type | FPT |
Flow Type | High |
Description
Fuel Valve, High Flow, Port Size 1/2 in, Mounting Hole Size 1/4 in, Body Material Die Cast Zinc, For Use With Mack, Navistar, Peterbilt, Volvo, Western Star
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE DOOR LOCK SWITCH SATIN BLACK O.E.M. (4013053)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-13/32" L (8520)
- KYB Suspension Strut 2013-2017 Honda Odyssey, 3340060 (3340060)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 0.50 Oz., PK25 (T050Z)
- VELVAC Return Fuel Flow Splitter, Std (060070)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (PF827)
- BALDWIN FILTERS Fuel Filter, 1-7/8 x 1-3/8 x 1-7/8 In (PF859)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF7602)
- Velvac Fuel Filters