Shop All Automotive Mirrors
Velvac
Rear Crossview Mirror
Mfr # 716902
Zoro # G5255573
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Convex
- Type ABS
- Includes Bracket and Hardware, Mirror Head
- Total Length (In.) 18 in
- Color Silver
Product Information
- Brand Velvac
- MFR # 716902
- Zoro # G5255573
- UPC # 728974131970
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 18 in |
Mirror Size (In.) | 10 in |
Mirror Diameter | 10 in |
Mirror Height | 10 in |
Mirror Size | 10 in |
Details
Flat or Convex | Convex |
Type | ABS |
Includes | Bracket and Hardware, Mirror Head |
Color | Silver |
Material | Stainless Steel |
Lighted | No |
Item | Rear Crossview Mirror Kit |
Heated | No |
Motorized | No |
Shape | Round |
Mirror Type | Blind Spot |
Mounting Hardware Included | Yes |
Mirror Profile | Convex |
Mounting Style | Bracket and Bolts |
For Vehicle Side | Driver, Passenger |
Lighting Option | Not Lighted |
Backing Color | Black |
Backing Material | ABS |
Description
Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material ABS, Mirror Diameter 10 in, Mirror Height 10 in, Mirror Size 10 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- VELVAC Stick On Mirror, Convex (723075)
- COLE HERSEE 3 Position Brass Ignition Switch w/Rubber Boot (M-550-14-BP)
- LUCAS OIL Industrial Gear Oil Iso 680/1x1/55 galo (10496)
- VELVAC Rear Crossview Mirror For Llv (712900)
- VELVAC 2020 Xg, R, H/R, Man, Exprs, 96", Bk (715918)
- VELVAC Kit, F550 Door Adapter, 2020Xg, Rh (748568)
- VELVAC R.Head, Class C, U, Man, W, Na, Wt (714576)
- VELVAC 2020Xg, L, H/R, H/M, E2003,102"Ltd, Bk (716323)
- VELVAC 2020Xg, P, H/R, H/M, Oat, F-Ser, 102, Bk (719757)
- VELVAC 2020, R, H/R, H/M, E1992, 96Ltd, Wt (714584)
- Velvac Automotive Mirrors