Shop All Automotive Mirrors
Velvac
Rear Crossview Kit
Mfr # 712643
Zoro # G0776255
original price:
$105.99
5% off
new price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighted No
- Shape Round
- Flat or Convex Convex
- Motorized No
- Material Stainless Steel
Product Information
- Brand Velvac
- MFR # 712643
- Zoro # G0776255
- UPC # 728974048117
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Diameter | 10 in |
Mirror Height | 10 in |
Mirror Size | 10 in |
Details
Item | Rear Crossview Mirror Kit |
Lighted | No |
Shape | Round |
Flat or Convex | Convex |
Motorized | No |
Material | Stainless Steel |
Includes | Mounting Brackets and Hardware, Mirror Head, Reinforced 3/4 in Tubing Arm |
Heated | No |
Backing Finish | Stainless Steel |
Lighting Option | Not Lighted |
Mirror Type | Blind Spot |
Mirror Profile | Convex |
Mounting Hardware Included | Yes |
For Vehicle Side | Driver, Passenger |
Mounting Style | Bracket and Bolts |
Backing Material | Stainless Steel |
Description
Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 10 in, Mirror Height 10 in, Mirror Size 10 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8800-MPG)
- WIX FILTERS Wix 51348XP Engine Oil Filter (51348XP)
- PREST-O-FIT Prest-O-Fit 1-0008 Universal Sewer Hose Adapter - Clear (1-0008)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- VELVAC 5" Center Mount, Flat Glass, Ssteel (708514)
- VELVAC Rep Glass, Lh, Vmax 111 Turn Signal (709701)
- VELVAC Kit, F550 Door Adapter, 2020Xg, Rh (748568)
- VELVAC 2020, P, Man, Man, E1992,102", Bk (714470)
- VELVAC Rplc Kit, 2020Xg Cnvx Subassy Rh (709932)
- VELVAC 2020, R, C/Man, W, Exprs, 102", Wt (714914)
- VELVAC 2020, R, C/Man, W, E1992,102", Bk (714486)
- Velvac Automotive Exterior Accessories