Shop All Towing Chains & Cables
Velvac
Pogo Stick, Plated Steel, 41 In
Mfr # 581101
Zoro # G5324681
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 40 in
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Includes Enclosed Spring
- Color Gray
Product Information
- Brand Velvac
- MFR # 581101
- Zoro # G5324681
- UPC # 728974158458
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 40 in |
Details
Item | Pogo Stick |
Material | Steel |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Includes | Enclosed Spring |
Color | Gray |
Features | Corrosion-Resistant |
Product Type | Pogo Stick |
Finish | Yellow Zinc |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Steel, Overall Length 40 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Ken Tool KN35847 1 Gal Bead-Eze (KN35847)
- BVA 20 Ton Manual Bottle Jack, J10205 (J10205)
- TERAFLEX BALL JOINT HD DANA 44/30 PAIR OF UPPER AND LOWER FOR JK WRANGLER WITH (3442022)
- VELVAC On/Off/On Momentary Toggle Switch (090043)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- VELVAC Pogo Stick, Chromed Steel, 50 In (581107)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- BUBBA ROPE 1-1/2IN X 30FT JUMBO BUBBA ROPE 74000LB BREAKING STRENGTH W/STANDARD G (176730GRG)
- Velvac Towing Chains & Cables