Shop All Towing Chains & Cables
Velvac
Pogo Stick, Chromed Steel, 41 In
Mfr # 581103
Zoro # G5328337
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Length 40 in
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Color Gray
Product Information
- Brand Velvac
- MFR # 581103
- Zoro # G5328337
- UPC # 728974158687
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pogo Stick |
Material | Steel |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Color | Gray |
Includes | Enclosed Spring |
Product Type | Pogo Stick |
Finish | Chrome |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Steel, Overall Length 40 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Male Connector, Compression Type, PK2 (ABM340)
- TIE DOWN MARINE Fender-13"-15" White, #44332 (44332)
- MOTORMITE Electrical Sockets-2-Wire Universal Doub Int Door Light, 85801 (85801)
- DOCK EDGE Ultragard 35" PVC Dock Cushion - White (1008-F)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- VELVAC Pogo Stick, SS, 40 In, with Snubber Chain (581001)
- VELVAC Pogo Stick, Plated Steel, 25 In (581100)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- VELVAC Pogo Stick, Chromed Steel, 50 In (581107)
- DRAW-TITE SAFETY CHAIN CLASS V 26400LB GTW 35IN 1/2IN PROOF COIL GRADE 30 38/IN (63451)
- Velvac Towing Chains & Cables