Shop All Wire Disconnects
Velvac
Male Disconnect, Yellow, 12-10AWG, PK10
Mfr # 30487
Zoro # G5367625
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Connection Type Crimp
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
Product Information
- Brand Velvac
- MFR # 30487
- Zoro # G5367625
- UPC # 728974161045
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.75 in |
Barrel Inside Dia. | 0.142 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.142 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.142 in, Barrel Style Funnel Entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH50-S10-C0)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- Velvac Wire Disconnects