Shop All Wire Disconnects
Velvac
Male Bullet Disconnect, Blu, 16-14AWG, PK10
Mfr # 055104-10
Zoro # G5367521
original price:
$12.11
36% off
new price: $7.65
/pk 10, $0.77/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Heat Shrink
Product Information
- Brand Velvac
- MFR # 055104-10
- Zoro # G5367521
- UPC # 728974160710
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.156 in |
Overall Length | 1.48 in |
Barrel Inside Dia. | 0.097 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.097 in |
Tab Width | 0.156 in |
Description
Male Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.156 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.097 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.301-120)
- ALLEN BRADLEY Flex Cable Operator Mechanism, 140GJFMX06 (140G-J-FMX06)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30197)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- Velvac Wire Connectors & Disconnects