Shop All Towing Chains & Cables
Velvac
Hose Holder, Rubber, 12 In
Mfr # 580082
Zoro # G5328251
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 12 in
- Mounting Hole Dia. 3/8 in
- For Use With Pogo Sticks and Slider Bars
- Color Black
Product Information
- Brand Velvac
- MFR # 580082
- Zoro # G5328251
- UPC # 728974034400
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 12 in |
Mounting Hole Dia. | 3/8 in |
Mounting Hole Diameter | 3/4 in |
Details
Item | Hose Holder |
Material | Rubber |
For Use With | Pogo Sticks and Slider Bars |
Color | Black |
Product Type | Hose and Cable Suspender |
Finish | Unfinished |
Operating Temperature - Minimum | -40 Degrees F |
Compatible Product Type | Hose Bracket, Pogo Stick, Slider Bar |
Description
Hose Holder, Material Rubber, Overall Length 12 in, Mounting Hole Dia. 3/8 in, For Use With Pogo Sticks and Slider Bars, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Ball And Pintle, 2 In (7411620)
- FLEETGUARD Pac, Fs, FS43255 (FS43255)
- BALDWIN FILTERS Oil Filter Element, (P7230)
- BLUE OX TRACKPRO WEIGHT DISTRIBUTION HITCH, 600 LB. TONGUE WEIGHT CAPACITY, 7 HOLE SHANK (BXW0650)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581040)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- Velvac Towing Chains & Cables