Shop All Automotive Mirrors
Velvac
Hood Mount Mirror, Mod Pod
Mfr # 714623
Zoro # G5268155
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 8 1/2 in
- Type Mod Pod
- Color Silver
- Shape Round
- Material Stainless Steel
Product Information
- Brand Velvac
- MFR # 714623
- Zoro # G5268155
- UPC # 728974080070
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 8 1/2 in |
Mirror Size (In.) | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Details
Item | Lane Change Spot Mirror Kit |
Type | Mod Pod |
Color | Silver |
Shape | Round |
Material | Stainless Steel |
Includes | Bracket and Hardware, Mirror Head |
Lighted | No |
Flat or Convex | Convex |
Heated | No |
Motorized | No |
Mounting Hardware Included | Yes |
Backing Finish | Stainless Steel |
Mounting Style | Bracket and Bolts |
Mirror Type | Side View |
Backing Color | Silver |
Mirror Profile | Convex |
For Vehicle Side | Driver, Passenger |
Backing Material | Stainless Steel |
Lighting Option | Not Lighted |
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Green Scuff Pads - 4.5" X 6" - 10 Pads/Pack, Medium Coarse (HT-4510)
- PRESIDENT ELECTRONICS Ultra Compact AM FM CB Radio (BILLII)
- ZEP Carb/Choke Cleaner, PK12 (1047446)
- QUAKER STATE Pennzoil Gear Plus 80W90 Multipurpose Automotive Gear Oil 1 qt (550042102)
- VELVAC 2020, P, C/Man, W, Exprs, 86", Bk (714601)
- VELVAC Rplc Kit, 2020Xg Cnvx Subassy Rh (709932)
- VELVAC 2020, L, C/Man, W, E1992,102", Bk (714487)
- VELVAC 10" Convex Lens K-10 (702149)
- VELVAC 8-1/2 Offset Mount Convex Black (708504)
- VELVAC Spot Mirror, Center Mount (708453)
- VELVAC 6.5X10 Stud Mount Convex S.Steel (708198-5)
- Velvac Automotive Exterior Accessories