Shop All Gladhands & Accessories
Velvac
Gladhand Seal w/Screen, Unvrsl, PK4
Mfr # 035177-1
Zoro # G0718331
product price: $19.35
/pk 4, $4.84/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Material Polyurethane
- Color Black
- Includes Built in Stainless Steel Screen
- Thickness 0.37 in
Product Information
- Brand Velvac
- MFR # 035177-1
- Zoro # G0718331
- UPC # 728974139174
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Inside Dia. | 5/8 in |
Outside Diameter | 1 13/32 in |
Details
Item | Gladhand Seal |
Type | Replacement |
Material | Polyurethane |
Color | Black |
Includes | Built in Stainless Steel Screen |
Thickness | 0.37 in |
Durometer | 74A-76A |
Includes Screen | Yes |
Package Type | Packet |
Seals per Package | 4 |
Seal Style | Closed Face |
Includes Dust Flap | No |
Seal Material | Polyurethane |
Description
Gladhand Seal, Polyurethane, Black, Closed Face, Outside Diameter 1 13/32 in, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Transmission Fluid, ATF, 1 qt (126505)
- A & I PRODUCTS Seal, Brake Rod 2.5" x2.5" x2" (A-86576339)
- INSTALLBAY BY METRA 3/4"X25M Tesa Interior Harness Tape (IB51608)
- SPRAYWAY Instant Shine (SW936-1)
- VELVAC Gladhand Hose Assembly 10 ft. (145110)
- VELVAC Gladhand Seal With Screen, Red (035176)
- VELVAC Glad Lock Assembly, Keyed Alike (035150)
- VELVAC Gladhand Hose Assembly 15 ft. (145115)
- VELVAC Gladhand Grip (035070)
- VELVAC The "Pacifier" Gladhand Seal, 035142-7 (035142-7)
- VELVAC Polyurethane Gladhand Seals - Black (035011)
- Velvac Gladhands & Accessories