Shop All Gladhands & Accessories
Velvac
Gladhand Seal w/Screen, Service, PK4
Mfr # 035175-1
Zoro # G1615485
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Material Polyurethane
- Color Blue
- Includes Built in Stainless Steel Screen
- Seals per Package 4
Product Information
- Brand Velvac
- MFR # 035175-1
- Zoro # G1615485
- UPC # 728974139167
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Outside Diameter | 1 13/32 in |
Inside Dia. | 5/8 in |
Details
Item | Gladhand Seal |
Type | Replacement |
Material | Polyurethane |
Color | Blue |
Includes | Built in Stainless Steel Screen |
Seals per Package | 4 |
Seal Style | Closed Face |
Package Type | Packet |
Seal Material | Polyurethane |
Thickness | 0.37 in |
Durometer | 74A-76A |
Includes Screen | Yes |
Includes Dust Flap | No |
Description
Gladhand Seal, Polyurethane, Blue, Closed Face, Outside Diameter 1 13/32 in, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Siphon Tube Assembly, 5 gal. (S-90)
- DAYCO Utility Belt Industrl V-Belt, Ap56 (AP56)
- ABRAMS Touch Light Series LED Dome Light - Rectangular - 11.6W (TLB-9700)
- SALTDOGG TGS02 4 Cubic Foot Tailgate Spreader (TGS02)
- VELVAC The "Pacifier" Gladhand Seal, 035142-7 (035142-7)
- VELVAC Coupling, Dummy (035036)
- VELVAC Service Gladhand, Sealed, Aluminum (035170)
- VELVAC The "Pacifier" Gladhand Seal, 035142 (035142)
- VELVAC Universal Gladhand Aluminum (035038)
- VELVAC Screen For Gladhands, 035140 (035140)
- VELVAC Gladhand Hose Assembly 10 ft. (145110)
- Velvac Gladhands & Accessories