Shop All Gladhands & Accessories
Velvac
Gladhand Hose Assembly 15 ft.
Mfr # 145115
Zoro # G9488516
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air and Electrical Lines, 3-In-1
- Material Rubber
- Color Black
- Standards FMVSS 107, SAE J1402
- Includes Hanging Clip
Product Information
- Brand Velvac
- MFR # 145115
- Zoro # G9488516
- UPC # 728974157680
- Country of Origin Mexico
- Category Gladhands & Accessories
Dimensions
Hose Length | 15 ft |
Details
Item | Gladhand Hose Assembly |
Type | Air and Electrical Lines, 3-In-1 |
Material | Rubber |
Color | Black |
Standards | FMVSS 107, SAE J1402 |
Includes | Hanging Clip |
Hose Color | Black |
Compatible Chemicals | Air |
Hose Cover Material | Rubber |
Description
Gladhand Hose Assembly, Black, Hose Length 15 ft, Hose Cover Material Rubber, Compatible Chemicals Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56315 (56315)
- BUYERS PRODUCTS Ultra High Density Poly Outrigger Pad with Recessed Radius - 30 x 30 x 2 Inch (OP303024)
- CURT Sq. 6-Way Connector Plug/Sckt w/12" Wire (58034)
- ASSENMACHER SPECIALTY TOOLS Assenmacher Specialty Tools AHWSC15 Wire Soldering Clamp (AHWSC15)
- VELVAC Emergency Gladhand, Swivel, Aluminum (035168)
- VELVAC Universal Gladhand, PK10 (035038-1)
- VELVAC Screen for Gladhand, PK2 (035140-1)
- VELVAC The "Pacifier" Gladhand Seal, 035142-7 (035142-7)
- VELVAC Red Gladhand Seal, PK25 (035009-1)
- VELVAC Gladhand Sl Bckt Disp, Emgncy, PK200 (035161)
- GROTE Gladhand and Power Cord Holder, Single (81-0141)
- Velvac Gladhands & Accessories